23754 KuKoo 9 Pizza Peel
0
1
2
3
4

23754 KuKoo 9 Pizza Peel

Order Code: ZT3960317SCopy

£46.99 Inc VAT (20%)


Description

With an aluminium paddle and wooden handle, this 83cm long pizza peel will come in handy whether you're removing pizza or other baked goods from an electric pizza oven or crispy stone baked pizza from an outdoor wood fired oven.

Pizza Oven Shovel Features


* Measuring 22cm wide x 83cm long
* Aluminium shovel measures 9 inches long
* Perfect for retrieving pizzas, breads and pastries fresh out the oven
* Great for use at home or in commercial kitchens, restaurants and takeaways Pizza Peel Specifications:


* Materials: Aluminium Peel & Wooden Handle
* Dimensions: 22cm W x 83cm L
* Weight: 430g

See full description
Specifications for 23754 KuKoo 9 Pizza Peel
  • Product Type
    Pizza Peel
  • Weight
    430g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome