Baridi Steam Air Fryer Oven Self-Cleaning 8 Preset Programs 1635W 15L Black
0
1
2
3
4
5
6
7
8

Baridi Steam Air Fryer Oven Self-Cleaning 8 Preset Programs 1635W 15L Black

Order Code: ZT3930530SCopy

£239.99 Inc VAT (20%)


Description

Combines eight presets, three cooking modes and a DIY function to cater for all your daily cooking needs. Select Fries, Pizza, Meat, Chicken Wings, Fish, Vegetables, Dehydrate or Bake for the automatic preset functions, or use the DIY function to cook to your personal preferences. Full Steam Mode locks in natural flavour and nutrition. Air Fry Mode cooks with hot air circulation and less oil; one press to add additional steam during air frying for a juicier taste. Steam & Air Fry Combo Mode combines steaming and air frying in one cooking process, perfect for roast beef, chicken, or baking bread. With space for up to 1.6kg of food, this extra-large air fryer makes cooking for as many as eight people a breeze. It's ideal for family get-togethers, dinner parties or meal-prepping healthy recipes for the week ahead. The LCD touchscreen allows you to easily set the desired cooking temperature and time, as well as select the proper cooking mode. Includes grill rack, pizza pan and grill pan. Help prolong the life of your steaming function with a self maintenance cleaning cycle. Dimensions (W x D x H) – 375 x 350 x 400mm. Includes a 700ml water tank.
• A TRUE ALL-IN-ONE MACHINE - Select Fries, Pizza, Meat, Chicken Wings, Fish, Vegetables, Dehydrate or Bake for the automatic presets, or use the DIY function to cook to your personal preferences.
• VARIOUS MODES - Full Steam Mode locks in natural flavour and nutrition. Air Fry Mode cooks with hot air circulation and less oil; simply one press to add additional steam during air frying for a juicier taste. Steam & Air Fry Combo Mode combines steaming and air frying in one cooking process, perfect for roast beef, chicken, or baking bread.
• PEFECT FOR ENTERTAINING - With space for up to 1.6kg of food, this air fryer is ideal for dinner parties or meal-prepping for the week ahead.
• LCD TOUCHSCREEN - Easily set cooking temperature and time, as well as select the cooking mode.
• SUPPLIED WITH - Grill rack, pizza pan and grill pan.
• SELF-CLEAN - Features self maintenance cleaning cycle.
• DIMENSIONS (W x D x H) – 375 x 350 x 400mm.
• INCLUDES - 700ml Water tank.

See full description
Specifications for Baridi Steam Air Fryer Oven Self-Cleaning 8 Preset Programs 1635W 15L Black
  • MFR Part No.
    DH171
  • Capacity
    15L Oven 700ml Water Tank
  • Colour
    Black
  • Weight
    8.5kg
  • Width
    37.5cm
  • Power
    Fryer - 1635W Steamer - 985W
  • Temperature Range
    40 - 200
  • Supply Voltage
    230V ~ 50Hz
  • Height
    40cm
  • Depth
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome