G1/4in Rotating FEM Sewer Jet Nozz 0.80mm - RSJN-4-055

G1/4in Rotating FEM Sewer Jet Nozz 0.80mm - RSJN-4-055

Order Code: ZT5435516SCopy

£19.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Wash Down Equipment, Rotating, Drain Nozzle, 0.8mm Nozzle Diameter, Working Temperature +90┬░C, Maximum Working Pressure 280 bar, FT Pro

Specifications for G1/4in Rotating FEM Sewer Jet Nozz 0.80mm - RSJN-4-055
  • Product Type
    Industrial
  • Nozzle Diameter
    0.8mm
  • Maximum Working Pressure
    280bar
  • Thread Type
    BSPP
  • Thread Gender
    Female
  • Maximum Working Temperature
    +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome