Ipa-Isopropyl Alcohol 1L

Ipa-Isopropyl Alcohol 1L

Order Code: ZT3380149S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Kontakt IPA electronic parts precision cleaner is formulated from 99.7% pure isopropanol for an extremely effective multi-purpose cleaner that improves product performance and extends service life.

Features and Benefits
• Provides residue-free cleaning for a thorough finish
• Won't stain surfaces including glass and metals
• Dries within minutes for a quick turnaround and reduced downtime
• High material compatibility for versatile cleaning

Typical Applications
• Optical lenses
• Mirrors
• High gloss surfaces
• Video heads
• Audio heads
• Rubber rollers
• Small gears
• Moving parts

Standards
• ISO 9001:2015

Warning
• Highly flammable. Remove all sources of ignition from the area before use

See full description
Specifications for Ipa-Isopropyl Alcohol 1L
  • Size
    1L
  • Product Type
    IPA Electronic Cleaner
  • MFR Part No.
    1030175
  • Base Type
    Solvent Based
  • Container Type
    Container

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome