H2B540 2-Ply Blue Hygiene Roll 40m x 500mm, Pack of 9

H2B540 2-Ply Blue Hygiene Roll 40m x 500mm, Pack of 9

Order Code: ZT2748657SCopy

£23.99 Inc VAT (20%)


Description

The Essentials™ white hygiene roll is suitable for covering surfaces and for mopping up spills.

Features and Benefits
• Hygienically wrapped for reduced risk of contamination
• Perforated for easy use
• Cardboard core and LDPE wrap are widely recycled for an Eco-friendly choice
• Suitable for a range of settings
• Delivers excellent absorbency for spillages
• Packaging is made from 30% recycled materials

See full description
Specifications for H2B540 2-Ply Blue Hygiene Roll 40m x 500mm, Pack of 9
  • MFR Part No.
    H2B540
  • Series
    Essentials
  • Sheet Width
    500mm
  • Number of Ply
    2
  • Roll Length
    40m
  • Colour
    Blues
  • Type
    Hygiene Roll
  • Form
    Roll
  • Pack Quantity
    9
  • Dispenser Type
    Wall Mounted
  • Food Contact
    No
  • Textured/Embossed
    No
  • Certification
    FSC
    Recycled
  • Hygienically Wrapped
    Yes
  • Roll Type
    Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome