Wheelie Bin Green 120L

Wheelie Bin Green 120L

Order Code: ZT3141323SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Available in a range of colours and sizes, wheelie bins from GPC Industries Ltd® are the ideal choice waste solution in a range of workplace settings. Perfect for colour coding waste, these durable bins feature heavy-duty castors for portability. While the flip-top lid helps to keep in smells and prevent rubbish overflow.

Features and Benefits
• Castor wheels for easy maneuverability (LWB30Y:35mm, LWB50Y:50mm, LWB120Y: 200mm)
• Selection of colours and sizes to meet every requirement
• Flip-top lid to avoid spills and overflow

Typical Applications
• Industrial sector
• Waste sorting
• Food waste
• Garden waste

Standards
• EN 840

Notes
• Not suitable for hot waste
• Liquids not recommended
• Manufactured from either 30% recycled Polyethylene or 100% virgin polyethylene for sustainability

See full description
Specifications for Wheelie Bin Green 120L
  • Product Type
    Wheelie Bins
  • Height
    940mm
  • MFR Part No.
    LWB120Y_Green
  • Material
    Polyethylene
  • Width
    550mm
  • Depth
    460mm
  • Type
    Wheelie Bin
  • Colour
    Green
  • Series
    LWB120Y
  • Capacity
    120L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome