SYR Multi-Surface Tool Frame

SYR Multi-Surface Tool Frame

Order Code: ZT4854824SCopy

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Compatible with SYR's Multi Surface Tool (MST), these blue cleaning pads are suitable for use on windows, glass, stainless steel, laminated wood and a multitude of hard surfaces. The pads are made of high-quality microfibre for effective pick-up of dirt, dust and bacteria and feature blue colour-coded tabs. For continuous and lasting use, the pads are fully machine washable. The SYR multi-surface tool (MST) is compatible with interchange handles for high-level cleaning and can be used with MST microfibre cleaning pads - sold separately (Item Code CX999) It can also be neatly stored on the SYR Rapid Response One Cone (Item Code HP951) .

See full description
Specifications for SYR Multi-Surface Tool Frame
  • Product Type
    Multi-Surface Tool Frame
  • Material
    Microfibre
  • Applications
    Stainless Steel
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome