EOS Rp Full Frame Mirrorless Camera Rf 24-105mm f/4-7.1 Is Stm Lens Kit

EOS Rp Full Frame Mirrorless Camera Rf 24-105mm f/4-7.1 Is Stm Lens Kit

Order Code: ZT3292181SCopy

£1,599.99 Inc VAT (20%)


Description

The Canon EOS RP puts the power of full-frame mirrorless into a small, lightweight EOS R series body, opening up exciting creative possibilities for you to elevate your photography to the next level. A lightweight body with a faster, smarter lens mount The Canon EOS RP is a practical, creative full-frame mirrorless camera with enormous creative potential thanks to the next generation RF lenses. The wide diameter, high communication speed and short back focus of the RF mount is the perfect starting point for your future full-frame system. A new standard in full-frame image quality The Canon EOS RP 26.2 Megapixel CMOS sensor works incredibly in low light thanks to a DIGIC 8 processor and in-camera DLO that give superb results direct from camera. Shoot in a new way The Canon EOS RP offers a new way of embracing the benefits of full-frame. Shoot with the dedicated range of full-frame RF lenses as well as the wide range of EF and EF-S lenses via adapter without compromising optical performance. EOS handling with no compromise A comfortable EOS style grip alongside a high resolution Vari-Angle touch screen and OLED electronic viewfinder inspires next generation handling in a lightweight 485g body. Focus anywhere in an instant Dual Pixel CMOS AF offers an extended AF area as well as the worlds fastest AF speed2 at just 0.05 seconds over 4779 selectable AF positions, plus low light AF down to -5 EV3. Eye AF keeps your portraits sharp while focus bracketing offers maximum depth-of-field right across an image. Shoot flexibly and connect seamlesslyFrom using Silent Mode to controlling the camera remotely via Wi-Fi. Capture all the action with up to 5fps with the option to process your images in-camera and share via the Canon Camera Connect app.Create high quality and super-steady movies Focus smoothly with Dual Pixel CMOS AF and film steady footage with Movie Digital IS and up to 4K resolution with a range of easy to use and edit codecs. Mic and headphone jacks bring full audio control and the Vari-Angle touch screen LCD gives stability and a clear view of your subject. 4K Full HD movie and 4K resolution Dual Pixel CMOS AF Smooth, accurate Dual Pixel CMOS AF in Full HD plus Focus peaking for manual focusing Movie Digital IS Record super steady movies thanks to advanced 5-Axis stabilisation

See full description
Specifications for EOS Rp Full Frame Mirrorless Camera Rf 24-105mm f/4-7.1 Is Stm Lens Kit
  • Weight
    485g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome