LED High Bay Lamp 120Watts/4000K Cool White 100-240V IP65

LED High Bay Lamp 120Watts/4000K Cool White 100-240V IP65

Order Code: ZT1123816X

£279.99 Inc VAT (20%)


Description

The LEDVANCE High Bay family are excellent replacements for 250W / 400W HQL high-bay luminaires. Different luminous flux and beam angle for mounting heights of 6 to 14m.

Specifications for LED High Bay Lamp 120Watts/4000K Cool White 100-240V IP65
  • Usage Time
    50000hours
  • Energy Rating
    A++
  • Material Type
    Aluminum
  • Model Type
    High Bay
  • Lamp Type
    LED
  • Colour Temperature
    4000K
  • Overall Depth
    141mm
  • Voltage Rating
    100 - 240V
  • Lumens
    13000Lumens
  • Overall Width
    141mm
  • MFR Part No.
    4058075001039
  • Mains Frequency
    50/60Hz
  • Temperature Range
    -30 to 50°C
  • Overall Length
    295mm
  • Wattage
    120W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome