HP35R Sar, 4000 Lumen Rechargeable Multi-Beam Industrial Head Lamp for Hard Hats

HP35R Sar, 4000 Lumen Rechargeable Multi-Beam Industrial Head Lamp for Hard Hats

Order Code: ZT4944777SCopy

£229.99 Inc VAT (20%)


Description

Fenix HP35R SAR head torch features a fire resistant rubber strap mount and 4 x helmet clips. The headlamp can be securely friction mounted on helmets and hard hats. Designed for general and every day work use, Fenix HP35R is a versatile, ultra powerful headlamp with a long distance 3000 lumen, 440 metre main beam, and impressive 1200 lumen floodlight. The lamp is powered by a 10, 000 mAh, rear mounted rechargeable battery and controlled by a rotary mode switch with central brightness adjusting push button.

The warm white main beam features 4 brightness levels of 50, 350, 800 and 3000 lumens. 2 x 600 lumen neutral - white flood lights deliver 5, 50, 400 and 1200 lumens. Switch them all on to turn night into day with 4000 lumens of light!

With large battery capacity, efficient, aluminium heat sink head and industrial quality components, HP35R can maintain extreme output much longer than a conventional headlamp, whilst effectively dissipating the heat generated and leading to longer service life.

The heavy duty battery pack is easily removable from the headband and can be used in a bag or pocket in conjunction with the included extension cable. The battery case incorporates a 4 x LED meter displaying charging and battery level status, plus a USB-C in/out socket for use as a 10, 000 mAh power bank. A red rear light with its own operating switch is incorporated for safety critical applications.

Fenix HP35R features an intelligent brightness downshift function which reduces output to minimum when in close proximity to an object (60mm) , for added safety and to protect the lamp unit. This feature can be switched off if required.

The light is fully weather proof and features an inner waterproof charging socket for added reliability.

Fenix HP35R head torch performance:

Main Beam:

Low - 50 lumens (120 hrs) - 56m beam
Med - 350 lumens (28 hours 24 min) - 151m beam
High - 800 lumens (11 hrs 40 min) - 230m beam
Turbo - 3000 lumens (5 hrs 43 min total) - 440m beam

Flood beam:

Low - 5 lumens (500 hours) - 7m beam
Med - 50 lumens (120 hrs) - 24m beam
High - 400 lumens (30 hrs 48 min) - 68m beam
Turbo - 1200 lumens (8 hrs total) - 122m beam

Combined beams:

Low - 50 lumens (120 hrs) - 55m beam
Med - 400 lumens (18 hrs) - 153m beam
High - 1200 lumens (8 hrs total) - 241m beam
Turbo - 4000 lumens (4 hrs 17 min total) - 450m beam

Rear red light:

Flashing - 5 lumens
Constant - 20 lumens

Fenix HP35R headlamp features:

• Neutral and warm-white LED's for mist/haze/rain penetration and accurate colour rendering
• Rotary mode switch and push button brightness switch
• High capacity 10, 000 mAh battery pack for sustained performance
• Quick release battery pack. Use with included extension cable or easily swap for a spare.
• Battery pack extension cable included for pocket or bag use (great to keep the batteries warm in cold weather)
• 10, 000 mAh power bank function
• Compatible with Fenix HP30R V2.0 battery boxes
• Black stealth headbands
• 4 helmet attachment clips included
• Inner waterproof USB-C charging/discharging port
• Operates reliably in strong magnetic fields
• 2m impact resistant
• Overheat step down at 55c
• Weatherproof/dustproof to IP66

See full description
Specifications for HP35R Sar, 4000 Lumen Rechargeable Multi-Beam Industrial Head Lamp for Hard Hats
  • Product Type
    Head Lamp
  • Housing Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome