LED Panel Panel Indiviled DALI 600 4000K IP40 33W 4000LM 575

LED Panel Panel Indiviled DALI 600 4000K IP40 33W 4000LM 575

Order Code: ZT5077138S

£399.99 Inc VAT (20%)


Description

Ledvance LED PANEL PANEL INDIVILED DALI 600 4000K IP40 33W 4000LM 575 Panel Luminaires 4058075503861

Specifications for LED Panel Panel Indiviled DALI 600 4000K IP40 33W 4000LM 575
  • Housing Material
    Steel
  • Length
    595mm
  • Colour Temperature
    4000 - 4000 K
  • Width
    595mm
  • Maximum Wattage
    33W
  • Light Source Type
    LED non-replaceable
  • Control Gear
    Electronic ballast
  • Number of Poles
    5
  • Nominal Current
    180 - 180mA
  • Light Diffuser Type
    Focal lens
  • Nominal Voltage
    220 - 240V
  • Type of Cabling
    Ending
  • Connection Type
    Screwless terminal
  • Voltage Type
    AC
  • Housing Colour
    White
  • Power Factor
    0.9
  • IK Rating
    IK08
  • Light Outlet
    Direct

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome