Under Bonnet LED Rechargeable Work Light 230V
0
1
2

Under Bonnet LED Rechargeable Work Light 230V

Order Code: ZT1026406XCopy

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

30 LEDs give complete engine bay illumination. Detachable and extendable foam covered mounting bracket to attach to bonnet. Two sets of magnets and two 360˚ swivel/hanging hooks for hands-free applications. Supplied with AC/DC mains charger. 1 x Li-ion battery included.
Bracket range: 1210 - 1670mm.
Overall lamp length: 1070mm.

Specifications for Under Bonnet LED Rechargeable Work Light 230V
  • MFR Part No.
    EBW230
  • Bulb Type
    LED
  • Voltage
    230V
  • Lumens
    900Lumens
Product Reviews -
2 years ago by Tony
Exactly as described. Nice and bright and numerous attachment options. It's worth noting that the brackets at the ends aren't spring loaded but I guess a bungee cord could address that if it's important to you.

6 years ago by Jonathan
Does everything I want to do, looks like the plastic could fragile but works well if looked after.

4 years ago
Product is of good quality

5 years ago
I don't know i haven't been able to charge it

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome