Reno PIR Adjustable FireRated 3000k LED Recessed Downlight Black
0
1

Reno PIR Adjustable FireRated 3000k LED Recessed Downlight Black

Order Code: ZT4185868S

£35.99 Inc VAT (20%)


Description

Reno PIR Adjustable FireRated 3000k LED Recessed Downlight Black | Features: Finish: Black | Material: Polycarbonate | IP Rating: IP20 | Height: 5cm | Width: 10.3cm | Depth: 10.3cm | Lamp Type: Integrated LED | Kelvin: 3000K | Lumens: 500lm | Weight: 0.114kg | Wattage (max) : 10W

Specifications for Reno PIR Adjustable FireRated 3000k LED Recessed Downlight Black
  • Width
    10.3cm
  • Material
    Polycarbonate
  • Fire Rated
    Yes
  • Weight
    0.11kg
  • Lamp Type
    Integrated LED
  • Finish
    Black
  • Height
    5cm
  • IP Rating
    IP20
  • Lumens
    500lm
  • Product Type
    LED Recessed Downlight
  • Colour Temperature
    3000K
  • Maximum Wattage
    10W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome