Tactical 1000 Performance LED Torch Up to 15 Hours Runtime Black - E301699200

Tactical 1000 Performance LED Torch Up to 15 Hours Runtime Black - E301699200

Order Code: ZT4177622SCopy

£49.99 Inc VAT (20%)


Description

The Energizer Tactical 1000 Performance LED Torch delivers high performance in a durable and reliable construction. It has a rugged construction and is made of durable aircraft grade Aluminium. Featuring a shatterproof lens, rear push button to easily change modes while holding the light. It operated on 6 x AA batteries which are included.
Rear push button to easily change modes
IPX7 rated
Made of durable aircraft grade Aluminium
Shatterproof lens
Up to 15 times brighter thand standard LED technology
Emergency Strobe mode
Includes 6 x AA Energizer MAX batteries
Light Output: High: 1000 lumens, Low: 250 Lumens
Run Time: High: 4 hours, Low: 15 hours
Beam Distance: 200m

See full description
Specifications for Tactical 1000 Performance LED Torch Up to 15 Hours Runtime Black - E301699200
  • Product Type
    LED Torch
  • Lumens
    250
  • Beam Distance
    200m
  • Colour
    Black
  • Battery Size
    AAA
  • Brightness
    1000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome