Taskforce Security Torch, Black, Regular

Taskforce Security Torch, Black, Regular

Order Code: ZT1073042SCopy

£21.99 Inc VAT (20%)


Description

Highly efficient and multi-functional hand held torch with zoom control. The durable aluminium house provides excellent impact resistance and the textured finish ensures a reliable grip. Wrist strap included.

• Beam distance 350m
• Brightness 1000 lumens
• Run time 30 hours
• Function high-medium-low-sos-flash
• Batteries included AA x 4
• Impact and water resistant
• Wrist strap for secure handling
• Retail tag which aids presentation for retail sales
• CE certified

See full description
Specifications for Taskforce Security Torch, Black, Regular
  • Colour
    Black
  • MFR Part No.
    PA67BKR
  • Product Type
    Security Torch
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome