MB1704 Housings/Screws 11 MM (Box-25)
0
1
2

MB1704 Housings/Screws 11 MM (Box-25)

Order Code: ZT1073519XCopy

£15.99 Inc VAT (20%)


Description

Housings and screws designed for use with Jubilee®'s 11mm wide Multibands. Manufactured from Zinc plated mild steel for a cost effective solution to your needs. Comes with 25 7mm Hex head screws and housings.

Features and Benefits
• Allows for the securing of your Jubilee® Multiband for firm hold
• Zinc plated steel allows some protection from corrosion and bolsters product longevity
• Comes as a box of 25 sets of screws and housings for your convenience

Typical Applications
• For use in securing Jubilee® Multibands which can be used in agricultural, electrical, plumbing, automotive and general multi-purpose industries

See full description
Specifications for MB1704 Housings/Screws 11 MM (Box-25)
  • Surface Treatment
    Zinc Plated
  • Torque Range
    3.4 - 4.5mm
  • Fastening Method
    Solid Housing & 7mm AF Hex Screw
  • Type of Hose Clip
    Housing & Screw Only
  • Material
    Zinc Plating Mild Steel
  • Pack Quantity
    1
  • Industry Recommendation
    Agricutral / Farming
    Automotive
    Electrical
    Hardware / DIY
    Industrial
    Plumbing
  • Band Width
    11mm
  • MFR Part No.
    MB1704
  • Quality Assurance
    BS5315-1991
    DIN3017
    Kitemarked KM6246
  • Band Thickness
    0.82mm
  • Product Type
    Hose Clips
Product Reviews -
6 years ago by deb
works well with banding good product

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome