3/8UNCx1.1/4 Hex Head Bolt (GR-2)
0
1
2

3/8UNCx1.1/4 Hex Head Bolt (GR-2)

Order Code: ZT3305504S

£0.59each Inc VAT (20%)
£29.50 minimum order value
QuantityPriceDiscount
1 - 49£0.590%
50 - 99£0.573.5%
100 - 199£0.548.5%
200 - 499£0.5212%
500 +£0.5015.5%

Minimum order quantity: 50.


Description unavailable

Specifications for 3/8UNCx1.1/4 Hex Head Bolt (GR-2)
  • Driving Features
    Hexagon
  • Standards Met
    ASME B18.2.1
    BS 1768
  • Thread
    UNC
  • Length
    1.1/4in
  • Material
    Steel
  • Grade
    2
  • Head Shape
    Hexagon Head
  • Surface Treatment
    Plain
  • Thread Size
    3/8
  • Thread Direction
    Right Hnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome