M5x14 Pozi Rsd Csk Screw A2
0
1

M5x14 Pozi Rsd Csk Screw A2

Order Code: ZT3306468SCopy

£0.07each Inc VAT (20%)
£35.00 minimum order value
QuantityPriceDiscount
1 - 999£0.070%
1000 +£0.0614.5%

Minimum order quantity: 500.

Description

Metric
DIN 966-Z
Material - Stainless Steel A2

Specifications for M5x14 Pozi Rsd Csk Screw A2
  • Thread Direction
    Right
  • Thread Size
    M5
  • Head Shape
    Raised Countersunk Head
  • Length
    14
  • Driving Features
    Pozidriv
  • Leading Standard
    DIN 966-Z
  • Thread
    Metric Thread
  • Material
    Stainless Steel
  • Grade
    A2
  • L
    14mm
  • P
    0.8
  • Diameter
    M5
  • No. Cross Recess
    2
  • DIN
    966
  • k (max.)
    2.5
  • ISO
    7047
  • dk (max.)
    9.2
  • Material Technical
    A2
  • NF
    E25-120
  • Class
    70
  • f
    1.25
  • d-D
    M5
  • Thread Length
    25min
  • MFR Part No.
    51322.050.014

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome