Specifications for M2.5x5 TORX Rsd Cheese Head Thread Roll Screw A2
  • Leading Standard
    DIN 7500 - 1
  • Thread
    Metric Thread
  • Driving Features
    TX
  • Head Shape
    Raised Cheese Head
  • Length
    5
  • Grade
    A2
  • Material
    Stainless Steel
  • Thread Size
    M2.5
  • Thread Direction
    Right
  • d-D
    M2.5
  • DIN
    7500-1-PE
  • Diameter
    M2.5
  • L
    5mm
  • k (max.)
    2.12
  • P
    0.45
  • dk (max.)
    5
  • Socket
    8
  • Material Technical
    A2
  • MFR Part No.
    51327.025.005

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome