Specifications for M3x12 Pozi Rsd Cheese Head Thread Roll Screw A2
  • Thread Size
    M3
  • Driving Features
    Pozidriv
  • Head Shape
    Raised Cheese Head
  • Thread Direction
    Right
  • Thread
    Metric Thread
  • Leading Standard
    DIN 7500 CE - Z
  • Grade
    A2
  • Material
    Stainless Steel
  • Length
    12
  • No. Cross Recess
    1
  • k (max.)
    2.52
  • dk (max.)
    6
  • DIN
    7500-1-CE Z
  • P
    0.5
  • d-D
    M3
  • L
    12mm
  • Material Technical
    A2
  • Diameter
    M3
  • MFR Part No.
    51330.030.012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome