Wall Clock - Commercial Quartz with Sweeping Second Hand

Wall Clock - Commercial Quartz with Sweeping Second Hand

Order Code: ZT3408839SCopy

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Ideal for hospitals, libraries, music studios and any quiet working environment.White plastic case with shatterproof front lens.300mm diameter x 40mm depth.Viewing distance up to 30m.With smooth sweep second hand.Batteries included.Mains operated versions are available on request.

Specifications for Wall Clock - Commercial Quartz with Sweeping Second Hand
  • Diameter
    300mm
  • Colour
    White
  • Case Material
    Plastic
  • Depth
    40mm
  • Product Type
    Wall Clock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome