Reeth Knob 46mm Smooth Matt Black

Reeth Knob 46mm Smooth Matt Black

Order Code: ZT3674346S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.394%


Description

Handles Reeth knob, 46mm, Smooth Matt Black

Specifications for Reeth Knob 46mm Smooth Matt Black
  • Colour
    Black
  • Applications
    Knob
  • Surface Finish Type
    Smooth
  • Finish
    Matt
  • Shape
    Knob
  • Depth
    46mm
  • Width
    28mm
  • Collection
    Black Collection
  • Hole Centre
    Central
  • Room
    Kitchen
  • Range Family
    Reeth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome