Quantity | Price | Discount |
---|---|---|
1 - 4 | £35.99 | 0% |
5 - 9 | £34.19 | 5% |
10 + | £32.39 | 10% |
Four Tier Shelves: There are 4 tiers flower shelves in the hothouse to provide lots of space for plant storage and make your plants fully breathe for healthy growth.Quality Material: The PE mesh is coated with UV protection to protect the plant from harmful rays and transparent cover to let sufficient sunshine for the growth of plants.Roll-Up Door: The zipped door can be rolled up to provide better air circulation for the plants and offer you easy access to care for plants at any time.Compact Design: The greenhouse is vertical in compact design, which is ideal for smaller spaces, such as patios, balconies, backyards.Dimensions: Overall Dimension: 160H x 70L x 50Wcm. Max Load (each tier) : 15kg. Assembly required. NOTE: Not suitable for bad weather conditions.
Product Name | Price |
---|
4-Tier Portable Greenhouse Plant Shed with PE Cover Roll-up Door, 70x50x160 cm845-228V02WT | £24.99Inc VAT£25.993.5% off Get it by Fri, 11th Apr | |
4-Tier Portable Greenhouse Plant Shed with PE Cover Roll-up Door, 70x50x160 cm845-228V02 | £35.99Inc VATGet it by Fri, 11th Apr |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy