0-60 Degree St.st Case Thermometer - WTG100-TE-60

0-60 Degree St.st Case Thermometer - WTG100-TE-60

Order Code: ZT5444980SCopy

£429.99 Inc VAT (20%)


Description

1/2" BSP Parallel Male, Bi to metallic Stainless Steel Case, Bottom Connection, Temperature Gauge, 100mm Dial, Working Temperature 0├é┬1/4├ó╦å┼¥C to +60├é┬1/4├ó╦å┼¥C, Wika

Specifications for 0-60 Degree St.st Case Thermometer - WTG100-TE-60
  • Material
    Stainless Steel
  • Product Type
    Pneumatics and Vacuum
  • Dial Size
    100mm
  • Mounting
    Bottom
  • Diameter
    100mm
  • Thread Type
    BSPP
  • Working Temperature
    0°C to +60°C
  • Thread Gender
    Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome