Crystal Art Wood Effect 21 x 21cm Picture Frame Card CCKF18-3

Crystal Art Wood Effect 21 x 21cm Picture Frame Card CCKF18-3

Order Code: ZT2119023SCopy

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Crystal Art Wood Effect 21 x 21cm Picture Frame Card CCKF18-3 This picture frame is designed to be used with Craft Buddy Crystal Art Cards, 18x18cm. Crystal Art Card is not included. Picture frame material is plastic, size is 21cm x 21cm.

Specifications for Crystal Art Wood Effect 21 x 21cm Picture Frame Card CCKF18-3
  • Colour
    Wood Effect
  • Product Type
    Picture Frames
  • Recycled Product
    Minimum 75% Recycled Material
  • Frame Material
    Plastic
  • Dimensions
    210x210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome