Retreat Tote Black Unisex

Retreat Tote Black Unisex

Order Code: ZT4807999SCopy

£74.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£74.990%
5 +£70.496%


Description

Like carrying a cloud. Made with 100% recycled quilted fabric this versatile zip-top tote cushions your every move. Carry essentials and organize the small things in a front pocket and internal storage in this style that's just as comfy as it looks.
100% recycled quilted EcoSystem Fabric
100% recycled EcoSystem Liner
13/14" padded laptop sleeve
Zippered main compartment with quilted pull
Quilted handles for comfortable carrying
Front pocket with hidden magnet closure
Internal storage sleeves
Put Yourself Out There internal label

See full description
Specifications for Retreat Tote Black Unisex
  • Gender
    Unisex
  • Material
    Recycled Polyester
  • Colour
    Black
  • Size
    One Size
  • Fastening
    Zip
  • Upper Material
    Recycled Polyester
  • Lining Material
    Recycled Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome