Tuff Bag A4 Brite Colours

Tuff Bag A4 Brite Colours

Order Code: ZT1260997PCopy

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 +£2.578%


Description

Tiger Brite Tuff Bag Polypropylene A4 330 Micron Assorted Colours Tuff Bag, ideal for art, personal and stationery use - made from multipurpose, reinforced mesh water-resistant material.

Assorted colour trim and zips plus hanging loop.

Specifications for Tuff Bag A4 Brite Colours
  • Colour
    Various
  • Size
    A3
  • Type
    Document Wallets
  • Material
    Reinforced Mesh
  • Style
    Zip Wallet
  • File Colour
    Blue, Yellow, Clear or Pink
  • Closure
    Zip Closure
  • Dimensions
    335x240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome