Pastel Highlighters (Pack of 6) - 9608200000

Pastel Highlighters (Pack of 6) - 9608200000

Order Code: ZT4177736SCopy

£3.39 Inc VAT (20%)


Description

Mark important sections of documents with these Q-Connect Highlighters. The ink is bright and fade-resistant for long lasting results. Ideal for revision and general office and home use, this assorted pack contains 6 highlighter pens in assorted pastel colours, yellow, pink, orange, green, blue and violet.
Highlighter pen for emphasising important information
Tip: 1mm
Line Width: 5.2mm
Suitable for most types of paper without fading
Supplied in a cardboard wallet
Barrel colour matches the ink
Ink colour: Assorted Pastel (yellow, pink, orange, green, blue and violet)
Pack of 6

See full description
Specifications for Pastel Highlighters (Pack of 6) - 9608200000
  • Product Type
    Highlighters
  • Tip Size
    1mm
  • Pack Quantity
    6
  • Line Width
    5.2mm
  • Colour
    Assorted Pastels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome