Canister/drum Hand Pump, For Mineral Oil Products, Blue, 0.3 - 0.45 L/stroke

Canister/drum Hand Pump, For Mineral Oil Products, Blue, 0.3 - 0.45 L/stroke

Order Code: ZT2699764SCopy

Qty of 5 for
£564.95 Inc VAT (20%)
£112.99 each

This product must be ordered in multiples of 5

Description

Canister/drum hand pump, for mineral oil products, blue, 0.3 - 0.45 l/stroke, 5+ items. Supplied = pre-assembled, final assembly by customer. Design of pump = hand pump with telescopic immersion tube. For media = oils, diesel, water, alcohol, anti-freeze. Material of pump = polypropylene (PP) Drive shaft material = steel. Immersion tube diameter = 40 mm. Pump rate = 0, 3 - 0, 45 l/stroke. Immersion tube length = 340 - 900 mm. Thread = G 2/1 1/2 inch. Weight = 0.84 kg. Product type = hand pumps. For oils, diesel, alcohol, antifreeze, water etc. Easy and safe metering. Suitable for canisters and 200 litre drums. No power or compressed air connection required. Delivery rate 0.3, 0.37 or 0.45 l/stroke depending on how the pump lever is installed. Immersion tube length 340 - 900 mm. Immersion tube diameter max. 40 mm. Including thread adapter G 2'' and 1 1/2''. Pump material PP Shaft tool steel Seals NBR Hand pump for oils, diesel, alcohol up to max. 50%, antifreeze (diluted) , water etc. Not suitable for flammable media. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Canister/drum Hand Pump, For Mineral Oil Products, Blue, 0.3 - 0.45 L/stroke
  • Product Type
    Hand Pumps
  • Thread
    G 2 / 1 1/2 Inch
  • Colour
    Blue
  • Weight
    0.84kg
  • Drive Shaft Material
    Steel
    Steel
  • Immersion Tube Diameter
    40mm
    40mm
  • Pump Material
    Polypropylene (PP)
    Polypropylene (PP)
  • Immersion Tube Length
    340 - 900mm
    340 - 900mm
  • Pump Rate
    0, 3 - 0, 45 L/Stroke

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome