Canister/drum Hand Pump, For Mineral Oil Products, Zinc Plated, 0.35 L/stroke

Canister/drum Hand Pump, For Mineral Oil Products, Zinc Plated, 0.35 L/stroke

Order Code: ZT2700232SCopy

£129.99each Inc VAT (20%)
£389.97 minimum order value

Minimum order quantity: 3.

Description

Canister/drum hand pump, for mineral oil products, zinc plated, 0.35 l/stroke, 3+ items. Supplied = pre-assembled, final assembly by customer. Design of pump = hand pump with telescopic immersion tube. For media = diesel, heating oil, mineral oils, gear oil, hydraulic oil. Material of pump = steel. Immersion tube diameter = 40 mm. Pump rate = 0, 35 l/stroke. Immersion tube length = 450 - 865 mm. Thread = G 2/1 1/2 inch. Weight = 2.2 kg. Product type = hand pumps. For mineral oil products such as diesel, gear oil, heating oil, hydraulic oil, machine oil, etc. Suitable for canisters and 200 litre drums. No power or compressed air connection required. Hand pump for mineral oil products such as diesel, gear oil, heating oil, hydraulic oil, machine oil, mineral oil, motor oil etc. up to 1000 mPas. Not suitable for flammable media and not suitable for water. Pump material steel, zinc plated Seals NBR Delivery rate 0.35 l/stroke Immersion tube length 450 - 865 mm Immersion tube diameter 40 mm Thread adapter G 2'' and 1 1/2'' Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Canister/drum Hand Pump, For Mineral Oil Products, Zinc Plated, 0.35 L/stroke
  • Product Type
    Hand Pumps
  • Thread
    G 2 / 1 1/2 Inch
  • Immersion Tube Diameter
    40mm
    40mm
  • Immersion Tube Length
    450 - 865mm
    450 - 865mm
  • Weight
    2.2kg
  • Pump Material
    Steel
    Steel
  • Pump Rate
    0, 35 L/Stroke

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome