Stainless Steel Solvent Pump, Manual Operation, With Drainage Elbow, 10 L/min

Stainless Steel Solvent Pump, Manual Operation, With Drainage Elbow, 10 L/min

Order Code: ZT2695670S

£1,099.99 Inc VAT (20%)


Description

Stainless steel solvent pump, manual operation, with drainage elbow, 10 l/min. Supplied = flat pack. Design of pump = hand operation with drainage elbow. For media = highly flammable/flammable/high purity liquids explosion hazard zone 0. Material of pump = stainless steel (V2A) , PTFE. Immersion depth = 600 mm. Pump rate = 10 l/min. Immersion tube length = 600 mm. Thread = R 2 inch. Max. viscosity at +20 °C = 500 mPas. Scope of delivery = solvent pump with drainage elbow and drum screw connection without antistatic kit. Weight = 3.5 kg. Product type = hand pumps. For dispensing highly flammable and combustible liquids. Resistant to high purity solvents such as acetone, isopropanol, ethanol etc. For containers up to 60 l. Pump for contamination free removal of organic solvents and aromatic compounds. For highly flammable, combustible liquids and high purity solvents such as acetone, isopropanol, ethanol etc. All parts that come into contact with the medium are made of stainless steel (1.4301) and PTFE. Including drum screw connection for R2'' steel fine threads, internal. The pump operates using the excess pressure principle. A pump squeeze ball is used to build up excess pressure in the container, which pushes the liquid out of the container. Immersion depth 600 mm. Pumping capacity approx. 10 l/min. Solvent pump made of stainless steel (1.4301) and PTFE with drainage elbow and stop cock made of stainless steel/PTFE. Including drum screw connection for R2'' steel fine threads, internal. Pump for contamination free removal of organic solvents and aromatic compounds. For highly flammable, combustible liquids and high purity solvents such as acetone, isopropanol, ethanol etc. The pump can be earthed with an anti-static kit (accessory) when dispensing combustible liquids, ensuring that no electrostatic charges can build up (explosion hazard zone 0) The pump operates using the excess pressure principle. A pump squeeze ball is used to build up excess pressure in the container, which pushes the liquid out of the container. Attention: the drum and the pump must be earthed with an anti-static kit (accessory) when dispensing combustible liquids, ensuring that no electrostatic charges can build up (explosion hazard zone 0)

See full description
Specifications for Stainless Steel Solvent Pump, Manual Operation, With Drainage Elbow, 10 L/min
  • Thread
    R 2 Inch
  • Product Type
    Hand Pumps
  • Pump Rate
    10 L/Min
  • Immersion Depth
    600mm
  • Supplied
    Flat Pack
  • Weight
    3.5kg
  • Viscosity (At +20°C)
    500 mPas
  • Pump Material
    Stainless Steel (V2A), PTFE
  • Immersion Tube Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome