Gas Cylinder Cupboard, 1 Door, Height At Back 1600mm, Front 1500mm

Gas Cylinder Cupboard, 1 Door, Height At Back 1600mm, Front 1500mm

Order Code: ZT2720246S

£929.99 Inc VAT (20%)


Description

Gas cylinder cupboard, 1 door, height at back 1600 mm, front 1500 mm. Supplied = assembled. External height = 1600 mm. External width = 840 mm. External depth = 690 mm. Material = steel. Colour = light grey RAL 7035, light blue RAL 5012. Number of doors = 1 pcs. Cylinder capacity = 4x33 kg or 10x11 kg or 18x5 kg. Finish = zinc plated and powder coated. Lock type = cylinder lock. Weight = 48.8 kg. Place of use = outdoor use. Product type = gas cylinder cupboards. Ideal for outdoor storage of propane gas cylinders. Sloping top for optimum drainage of water. Lockable doors and side walls with ventilation slots. Robust, welded construction made of zinc plated sheet steel. Additionally powder coated, body in light blue RAL 7035. Doors light blue RAL 5012. Closed rear wall. Lockable with cylinder lock. Base and removable intermediate shelf made of zinc plated, perforated sheet metal. Warning labels. Supplied fully assembled.

See full description
Specifications for Gas Cylinder Cupboard, 1 Door, Height At Back 1600mm, Front 1500mm
  • Product Type
    Gas Cylinder Cupboards
  • Material
    Steel
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Doors
    1
  • External Width
    840mm
  • Weight
    48.8kg
  • Applications
    Outdoor Use
  • External Depth
    690mm
  • Lock Type
    Cylinder Lock
  • External Height
    1600mm
  • Finish
    Zinc Plated and Powder Coated
  • Cylinder Capacity
    4x33kg or 10x11kg or 18x5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome