Shunting Aid, with Retainer Hook for Roll-On, Roll-Off Containers, Red

Shunting Aid, with Retainer Hook for Roll-On, Roll-Off Containers, Red

Order Code: ZT3150141S

£4,999.99 Inc VAT (20%)


Description

Shunting aid, with retainer hook for roll-on, roll-off containers, red. Supplied = assembled. Finish = painted. Colour = flame red RAL 3000. Distance across forks = 200 mm. Height = 725 mm. Length = 1800 mm. Width = 700 mm. Model = with retainer hook for roll-on, roll-off containers. Weight = 214 kg. Fork entry clearance = 420 mm. Product type = accessories for forklifts. Forklift pocket spacing = 200 mm. Forklift pocket length = 1250 mm. Internal forklift pocket dimensions WxH = 220x70 mm. Max. tow hook load = 10000 kg. Stable forklift pockets for fork tips. Stop edge. Easy to attach for towing. Shunting aids for easy repositioning of roll-off containers on company premises.

See full description
Specifications for Shunting Aid, with Retainer Hook for Roll-On, Roll-Off Containers, Red
  • Colour
    Flame Red
  • Finish
    Painted
  • Width
    700mm
  • Product Type
    Shunting Aid
  • Height
    725mm
  • Length
    1800mm
  • Weight
    214kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome