GK8 Chain Sling, Max. Load 2000 kg, Chain Thickness 8mm, Effective Length 2 M, 1-leg

GK8 Chain Sling, Max. Load 2000 kg, Chain Thickness 8mm, Effective Length 2 M, 1-leg

Order Code: ZT2684579SCopy

£159.99each Inc VAT (20%)
£319.98 minimum order value
£169.995.5% off

Minimum order quantity: 2.

Description

GK8 chain sling, max. load 2000 kg, chain thickness 8 mm, effective length 2 m, 1-leg, 2+ items. Supplied = assembled. Max. load = 2000 kg. Number of strands = 1 pcs. Length = 2 m. Chain thickness = 8 mm. Hook jaw width (with safety catch) = 24.5 mm. Material = steel. Crane eye opening = 110x60 mm. Product type = chain slings. Weight = 3.74 kg. Made of steel of quality class 8 for all standard lifting tasks. High quality workmanship. Compliant with EN 818-4. This chain sling has been made in compliance with EN 818-4 and its high strength makes it suitable for daily use. Other chain thicknesses are also available on request.

See full description
Specifications for GK8 Chain Sling, Max. Load 2000 kg, Chain Thickness 8mm, Effective Length 2 M, 1-leg
  • Product Type
    Chain Slings
  • Material
    Steel
  • Load Capacity
    2000kg
  • Supplied
    Assembled
  • Number of Strands
    1
  • Chain Size
    8mm
  • Crane Eye Opening
    110x60mm
  • Length
    2m
  • Weight
    3.74kg
  • Chain Thickness
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome