Dolly With Drawbar And Coupling, Max. Load 500 Kg, Platform Width 1010mm

Dolly With Drawbar And Coupling, Max. Load 500 Kg, Platform Width 1010mm

Order Code: ZT2714857S

£1,199.99 Inc VAT (20%)


Description

Dolly with drawbar and coupling, max. load 500 kg, platform width 1010 mm. Supplied = assembled. Max. load = 500 kg. Frame material = steel. Finish = powder coated. Frame colour = light blue RAL 5012. Platform length = 1210 mm. Platform width = 1010 mm. Loading height = 280 mm. For container size = 1200x1000 mm. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Product type = dollies. Fittings = stacking corners/corner braces, angled frame, drawbar. Application = for pallets, for containers. With drawbar and coupling. Linked towing, for pallets and containers. 4 corner braces for securing a pallet. Straight running. Drawbar and towing eyelet to hitch to towing vehicles with a speed up to 4 km/h. Max. towing weight 1500 kg. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Dolly With Drawbar And Coupling, Max. Load 500 Kg, Platform Width 1010mm
  • Wheel Diameter
    200mm
  • Product Type
    Dollies
  • Wheel Type
    Solid Rubber Tyres
  • Finish
    Powder-Coated
  • Load Capacity
    500kg
  • Supplied
    Assembled
  • Frame Colour
    Light Blue
  • Platform Length
    1210mm
  • Frame Material
    Steel
  • Applications
    For Pallets, for Containers
  • For Container Size
    1200x1000mm
  • Loading Height
    280mm
  • Platform Width
    1010mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome