Raised Frame, For Euro Pallet Dollies, Light Blue

Raised Frame, For Euro Pallet Dollies, Light Blue

Order Code: ZT2714842S

£379.99 Inc VAT (20%)


Description

Raised frame, for Euro pallet dollies, light blue. Supplied = assembled. Length = 1245 mm. Width = 845 mm. Colour = light blue RAL 5012. Height = 370 mm. Material = steel, powder coated. Product type = accessories for dollies. Lightweight and can be securely bolted in place. Suitable for Euro pallet dollies with a 280 mm loading height - loading height with dolly approx. 650 mm.

Specifications for Raised Frame, For Euro Pallet Dollies, Light Blue
  • Product Type
    Accessories for Dollies
  • Supplied
    Assembled
  • Colour
    Natural
  • Material
    Steel Powder Coated
  • Width
    845mm
  • Height
    370mm
  • Length
    1245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome