Lift Truck, With Adjustable Box Fork, Lifting Range 110 - 970mm

Lift Truck, With Adjustable Box Fork, Lifting Range 110 - 970mm

Order Code: ZT2693607S

£2,099.99 Inc VAT (20%)


Description

Lift truck, with adjustable box fork, lifting range 110 - 970 mm. Supplied = partially assembled. Model = with adjustable box fork. Load suspension device LxW/ = 450x140-330 mm. Max. load = 100 kg. Load centre = 270 mm. Lifting range = 110 - 970 mm. Overall length = 925 mm. Overall width = 575 mm. Overall height = 1265 mm. Clearance height = 75 mm. Material = steel. Feature = manual. Finish = powder coated. Colour = signal blue RAL 5005. For different bins. Loading and unloading at an ideal height. Can be adjusted to the bin width. Can be moved as a truck for long routes. Exact positioning on 4 wheels. Exchangeable load supports. Lift truck with different load support equipment for many applications. Load centre 300 mm. Puncture proof wheels with central brake and 2 swivel castors for exact moving and positioning. Lifting motion produced by means of self locking safety winch and precision roller chain. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Lift Truck, With Adjustable Box Fork, Lifting Range 110 - 970mm
  • Colour
    White Aluminium
  • Load Capacity
    100kg
  • Load Centre
    270mm
  • Supplied
    Partially Assembled
  • Material
    Steel
  • Overall Height
    1265mm
  • Overall Length
    925mm
  • Overall Width
    575mm
  • Lifting Range
    110 - 970mm
  • Clearance Height
    75mm
  • Additional Features
    Manual
  • Finish
    Powder-Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome