Push Handle, Ergonomic, For Assembly Trolley, Width 800mm, Zinc Plated

Push Handle, Ergonomic, For Assembly Trolley, Width 800mm, Zinc Plated

Order Code: ZT2701410S

£109.99 Inc VAT (20%)


Description

Push handle, ergonomic, for assembly trolley, width 800 mm, zinc plated. Supplied = assembled. Material = steel, electrolytically zinc plated. Colour = zinc plated by galvanization. Bar height = 1120 mm. For width = 800 mm. Product type = accessories for assembly trolleys. Ergonomic pushing height. Easy assembly. The ergonomic push handle allows the pushing height of assembly trolleys to be increased to 1120 mm.

Specifications for Push Handle, Ergonomic, For Assembly Trolley, Width 800mm, Zinc Plated
  • Colour
    Zinc Plated
  • Product Type
    Accessories for Assembly Trolleys
  • Material
    Steel, Electrolytically Zinc Plated
  • Supplied
    Assembled
  • For Width
    800mm
  • Bar Height
    1120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome