Push Handle, Ergonomic, For Assembly Trolley, Width 700mm, Charcoal

Push Handle, Ergonomic, For Assembly Trolley, Width 700mm, Charcoal

Order Code: ZT2701357S

£109.99 Inc VAT (20%)


Description

Push handle, ergonomic, for assembly trolley, width 700 mm, charcoal. Supplied = assembled. Material = steel, powder coated. Colour = charcoal RAL 7016. Bar height = 1120 mm. For width = 700 mm. Product type = accessories for assembly trolleys. Ergonomic pushing height. Easy assembly. The ergonomic push handle allows the pushing height of assembly trolleys to be increased to 1120 mm.

Specifications for Push Handle, Ergonomic, For Assembly Trolley, Width 700mm, Charcoal
  • Colour
    Charcoal
  • Supplied
    Assembled
  • Material
    Steel Powder Coated
  • Product Type
    Accessories for Assembly Trolleys
  • For Width
    700mm
  • Bar Height
    1120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome