Table Trolley - Max. Load 150 Kg - With Push Handle, 2 Shelves, 4 Swivel Castors, 2 With Double Stops

Table Trolley - Max. Load 150 Kg - With Push Handle, 2 Shelves, 4 Swivel Castors, 2 With Double Stops

Order Code: ZT2703722S

£549.99 Inc VAT (20%)


Description

Table trolley, max. load 150 kg, with push handle, 2 shelves, 4 swivel castors, 2 with double stops. Supplied = flat pack. Max. load = 150 kg. Platform length = 745 mm. Platform width = 390 mm. Length = 985 mm. Width = 485 mm. Shelf heights = 230/800 mm. Frame material = tubular steel, powder coated. Frame colour = pigeon blue RAL 5014. Wheel fittings = with 4 swivel castors, 2 with double stops. Wheel material = solid rubber, non-marking. Wheel diameter = 125 mm. Platform material = chipboard, melamine coated. Platform colour = grey. Number of push handles = 2 pcs. Number of levels = 2 pcs. Push handles on both sides make it flexible to move to the place of use. Highly manoeuvrable with 4 swivel castors. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Practical. Versatile. Durable. Stable welded tubular steel construction. Shelves made of melamine coated chipboard in grey. High quality powder coating. Wheels 4 swivel castors, wheel 125 mm, non-marking solid rubber tyres. Supplied flat pack - easy self-assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Table Trolley - Max. Load 150 Kg - With Push Handle, 2 Shelves, 4 Swivel Castors, 2 With Double Stops
  • Load Capacity
    150kg
  • Wheel Diameter
    125mm
  • Frame Colour
    Pigeon Blue
  • Length
    985mm
  • Width
    485mm
  • Supplied
    Flat Pack
  • No. of Levels
    2
  • Wheel Material
    Solid Rubber, Non-Marking
  • Frame Material
    Tubular Steel, Powder Coated
  • Shelf Heights
    230 / 800mm
  • Platform Width
    390mm
  • Platform Length
    745mm
  • Platform Colour
    Grey
  • Platform Material
    Chipboard, Melamine Coated
  • Number of Push Handles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome