1930M-3253 32X53 3FL Ripp AL M/Cutter

Order Code: ZT1154901X

£153.99 Inc VAT (20%)


Description

1930M Combination Shank
Centre cutting as standard. Operate at higher speeds and feeds than conventional shank milling cutters, removing more metal per minute. Power and ­workholding rigidity must be checked carefully before use. It is ­recommend that cutters are used with a consistent power feed to eliminate backlash. The unique cutting geometry gives a more efficient cutting action and reduced cutting time. High speed steel is less ­likely to chip or fracture reducing tool maintenance costs. Long cut lengths allow deeper axial cuts and greater metal removal per cut.

See full description
Specifications for 1930M-3253 32X53 3FL Ripp AL M/Cutter
  • Overall Length
    133.0
  • Shank Diameter
    32.0
  • Flute Length
    53.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome