C7 ST/J1 Circular Saw 185mm 1710W 240V HIKC7ST

C7 ST/J1 Circular Saw 185mm 1710W 240V HIKC7ST

Order Code: ZT1461035SCopy

£102.99 Inc VAT (20%)


Description

The HiKOKI C7 ST Circular Saw has a powerful motor and an adjustable steel base for cutting bevels up to 45. Its dust blower ensures that the cutting line is easily visible and no riving knife enables easier plunge cutting. External brush caps allow easy maintece and the spindle lock allows easy blade replacement. Supplied with 1 x TCT Blade 216 x 30mm x 18T, 1 x Guide, 1 x Wrench & 1 x Carrying Case. Specification Input Power 240V 1,710W, 110V 1,560W No Load Speed 6,000/min. Max. Cutting Depth @90 62mm, @45 47.5mm Blade 185 x 30mm Bore Weight 4.3kg 1 x HiKOKI C7 ST Circular Saw 185mm 1710W 240V

See full description
Specifications for C7 ST/J1 Circular Saw 185mm 1710W 240V HIKC7ST
  • No Load Speed
    6,000
  • Blade Size
    165mm
  • Supply Voltage
    240V
  • MFR Part No.
    HIKC7ST
  • Blade Diameter
    165mm
  • Power Source
    Corded 240V
  • Input Power
    1710W
  • Depth of Cut (45°)
    47.5mm
  • Depth of Cut (90°)
    62mm
  • Bore Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome