25153 Medusa T5500 Silenced Diesel Generator
0
1
2
3
4
5
6

25153 Medusa T5500 Silenced Diesel Generator

Order Code: ZT3288690S

£1,699.99 Inc VAT (20%)

Currently unavailable

Description

The SIP MEDUSA T5500 Silenced Diesel Generator is a mobile power supply solution suitable for workshops, general construction and mobile hospitality. Other uses include powering machinery, tools and lighting. At peak output it supplies 5.5kVA/5.5kW and at continuous 5kVA/5kW. Overall runtime provides 7.5hrs at 100% load and 15hrs @ 50% load for a dependable supply when needed most.

110v (3.5kW) and 230v (5kW) sockets are fitted to the control panel with a changeover switch for selecting supply types. A dual-purpose digital display indicates current volts in use and overall runtime to help monitor usage.

A circuit breaker prevents overload, whilst a mains isolator switch and earth point maximise personal safety.

Powerful yet silenced at 97dB (A) , it is enclosed in a heavy-duty metal cabinet for soundproofing and to safeguard against chips and damage. An easy-access service panel is fitted.

It is equipped with rough terrain wheels enabling full use in on-site and outdoor areas and has IP23M protection.

Applications & uses: Suitable for powering workshops, general construction and mobile hospitality. Ideal for powering machinery, tools and lighting.

• 110v & 230v supply with Automatic Voltage Regulator (AVR) : Provides stable power output for suitable for electrostatic sensitive devices.
• 5.5kVA/5.5kW peak/5kvA/5kW continuous outputs: Suitable for powering workshops, general construction and mobile hospitality. Ideal for powering machinery, tools and lighting.
• 16ltr fuel tank: 7.5hrs runtime at 100% load and 15hrs at 50% load.
• Heavy-duty silenced generator cabinet: Silenced at 97dB (A) and powder-coated to safeguard against chips and damage.
• Dual purpose digital display: Indicates volts in use and overall runtime to help monitor usage.
• Key ignition electric start: Supplied with 36Ah battery.
• EURO V diesel engine: Full UK and European compliance.
• Circuit breaker for overload protection: Provides greater safety whilst the generator is in use.
• Fitted with rough terrain wheels: Greater portability and use on damp, rough and coarse surfaces.
• SIP 2-Year Standard Silver Warranty*: *Or 1000 working hours parts and labour warranty whichever comes first. T&Cs apply.

See full description
Specifications for 25153 Medusa T5500 Silenced Diesel Generator
  • Sound Power (LWA)
    97dBA
  • Fuel Tank Capacity
    16L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome