GSB 162-2RE Impact Drill 110V
0
1

GSB 162-2RE Impact Drill 110V

Order Code: ZT1028325XCopy

£629.99 Inc VAT (20%)


Description

The GSB 162 -2 RE Professional has the most power in its class! As well as being a really powerful impact drilling machine, this will handle large auger bits, dry diamond cores up to 162mm and boasts a 16mm chuck and 50Nm of torque for the most demanding of applications.

Specifications for GSB 162-2RE Impact Drill 110V
  • Noise/ Vibration Information
    Sound Power Level 110 dB(A)
    Sound Pressure Level 99 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Ah 0.9 m/s² (Screwdriving)
    Vibration Emission Value Ah 0.9 m/s² (Thread Cutting)
    Vibration Emission Value Ah 6.9 m/s² (Drilling in Metal)
    Vibration Emission Value Ah 15.6 m/s² (Impact Drilling in Concrete)
    Vibration Uncertainty K 1.5 m/s² (Concrete 3.8 m/s²)
  • Chuck Capacity
    3 to 16
  • Contents
    Auxiliary Handle
    Carry Case
    Chuck Key
    Depth Stop
    GSB 162-2 RE
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Chuck Type
    Keyed
    Spindle Thread Size 5/8in-16 UNF
  • Blows per Minute
    High: 0-43,350
    Low: 0-12,750
  • Supply Voltage
    110V
  • No Load Speed
    High: 0-2,550rpm
    Low: 0-750rpm
  • Torque Range
    Max Torque: 50Nm
  • Capacity
    Drilling Ø Concrete 82/68mm
    Drilling Ø Masonry 162/68mm
    Drilling Ø Steel 20/14mm
    Drilling Ø Wood 50/30mm
  • Available Operation Modes
    Rotation & Hammer
  • Power Rating
    1,500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome