Insulated Deep Hexagon Sockets 3/8" - 1000V

Insulated Deep Hexagon Sockets 3/8" - 1000V


£31.99 Inc VAT (20%)

See all variants from £31.99

Description

These deep insulated sockets from Kennedy® feature multi-layer insulation to isolate against short circuits up to 1000 volts.

Features and Benefits
• Individually tested against high voltage
• Dual layers of dipped insulation isolate against up to 1000 volts
• Sizing printed on the body of the socket for easy identification

Standards
• IEC 60900

See full description

Feature Attributes

Drive Size:
3/8 in
Insulated:
Yes
Socket Type:
Hexagon Socket
Size System:
Metric
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome