Big Vee Jack Pipe Stand with Vee Head - 780260 Bigvb

Big Vee Jack Pipe Stand with Vee Head - 780260 Bigvb

Order Code: ZT5369081S

£799.99 Inc VAT (20%)


Description

Benefits
Safe and Reliable Pipe Handling: Provides a secure platform for maneuvering and working on large pipes, minimising the risk of accidents and injuries
Increased Efficiency: Fast-action adjustments expedite setup and work processes, enhancing overall efficiency in your operations
Unsurpassed Durability: Built with robust materials to withstand demanding environments and heavy-duty use, ensuring long-lasting performance
Broad Applicability: Supports a diverse range of pipe sizes, making it a versatile tool for various applications

Sumner Big Vee Jack Pipe Stand with Vee Head | Reliable Support for Large Pipes Up to 36"
Elevate your pipe handling operations with the Sumner Big Vee Jack Pipe Stand with Vee Head (780260) This heavy-duty jack stand is meticulously crafted to provide secure and dependable support for large pipes up to 36 inches (900 mm) in diameter.

Features
Superior Capacity: Engineered to handle hefty loads of up to 2, 500 pounds, making it ideal for robust pipes and demanding applications
Versatile Pipe Support: Accommodates a wide range of pipe sizes, from 4 inches to 36 inches, ensuring exceptional adaptability in your workspace
Effortless Adjustments: Equipped with a fast-action adjustment handle, enabling swift and effortless height modifications to suit your specific needs
Enhanced Stability: Boasts a superior balance design with a wide base tri-stand, guaranteeing exceptional stability even when supporting substantial loads

Applications
Holding pipes during welding or cutting
Stabilising pipes for machinery installation
Supporting pipes for production lines

Specifications
Model: BIGVB
UPC: 661165802603
Product Height: 36.0 inch
Product Width: 30.0 inch
Product Length/Depth: 30.0 inch
Product Weight: 30.0 lbs

Invest in the Sumner Big Vee Jack Pipe Stand with Vee Head today and experience the difference of secure, efficient, and dependable pipe handling. This heavy-duty jack stand is an invaluable asset for any worksite dealing with large pipes.

See full description
Specifications for Big Vee Jack Pipe Stand with Vee Head - 780260 Bigvb
  • Product Type
    Pipe Stnd
  • Height
    36.0in
  • Width
    30.0in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome