SET/SS31X1/4TC TCT Router Cutter Set, 30 Piece TRESETSS3114

Order Code: ZT2423396S

£103.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Trend SET/SS31X1/4TC Router Cutter Set contains a range of popular tungsten carbide tipped cutters for a variety of applications. Suitable for softwood, hardwood, chipboard, plywood and MDF. Supplied in an aluminium carry case. Contains 9 x Non-bearing Straight Cutters 5 x 12mm, 6 x 20mm, 8 x 20mm, 10 x 20mm, 12 x 20mm, 14 x 20mm, 16 x 20mm, 18 x 20mm and 20 x 20mm 2 x Non-bearing Core Box Cutters R3.2mm and R6.35mm 2 x Non-bearing 45 V-Groove Cutters 9.5mm and 12.7mm 1 x Non-bearing Dovetail Cutter 9.5mm/13mm 1 x Non-bearing Classic Panel Cutter 12.7mm 4 x Guided Round Over Cutters R3.2mm, R6.3mm, R7.9mm and R9.5mm 4 x Guided Ovolo Cutters R3.2mm, R6.3mm, R7.9mm and R9.5mm 1 x Guided 45 Chamfer Cutter 31.5mm 1 x Guided 25 Chamfer Cutter 16mm 1 x Guided Trimmer 12.7 x 13mm 2 x Guided Cove Cutters R6.3mm and 9.5mm 1 x Guided Rebate Cutter 9.5 x 28.6mm 1 x Guided Roman Ogee R4 x 25mm

See full description
Specifications for SET/SS31X1/4TC TCT Router Cutter Set, 30 Piece TRESETSS3114
  • Number of Pieces
    30
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome