HBX-14-11-T Tenon Saw 350mm 11 TPI HUL590740

HBX-14-11-T Tenon Saw 350mm 11 TPI HUL590740

Order Code: ZT3346666S

£50.99 Inc VAT (20%)


Description

The Hultafors HBX-14-11-T Tenon Saw is made for precision work as well as cutting with miter tools. The 1mm thick, C75 quality steel blade features unique teeth with a 3-phase grinding and a reinforced back for increased stiffness of the saw blade. A unique Eco-friendly wax coating provides low friction and good rust protection with a minimal environmental impact.

The sawblade has a tapered shape towards the tip in order to minimize the risk of overcutting the workpiece. Fitted with a durable three-component handle with a comfortable rubber grip.

Supplied with a unique and durable blade protector, which also features a quick release function.

See full description
Specifications for HBX-14-11-T Tenon Saw 350mm 11 TPI HUL590740
  • Length
    350mm
  • Teeth per Inch
    11
  • Product Type
    Tenon Saw
  • Blade Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome