HBX-14-11-V Veneer Saw 350mm 11 TPI HUL590730

HBX-14-11-V Veneer Saw 350mm 11 TPI HUL590730

Order Code: ZT3346668S

£44.99 Inc VAT (20%)


Description

The Hultafors HBX-14-11-V Veneer Saw for precision cut and flooring. The 1mm thick, C75 quality steel blade features unique teeth with a 3-phase grinding, combines efficiency and a long life time. A unique Eco-friendly wax coating provides low friction and good rust protection with a minimal environmental impact. The blade has a radius shaped tip with teeth in order to make a cut in the center of a board.
Fitted with a durable three-component handle with a comfortable rubber grip. Supplied with a unique and durable blade protector, also features a quick release function.

See full description
Specifications for HBX-14-11-V Veneer Saw 350mm 11 TPI HUL590730
  • Teeth per Inch
    11
  • Length
    350mm
  • Blade Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome