5.1mm Split Point Double Ended Stub Drill

5.1mm Split Point Double Ended Stub Drill

Order Code: ZT5518039S

£1.49 Inc VAT (20%)
£2.5441% off
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.434%
50 - 99£1.378%
100 - 199£1.3112%
200 +£1.2516%


Description

The PTI 5.1mm Split Point Double Ended Stub Drill offers versatility and precision with its double-ended design, making it ideal for various drilling applications. Key Features: Size: 5.1mm Design: Double-ended for extended use Point Type: Split point for accurate starting and reduced walking Material: High-speed steel (HSS) for durability and performance

Specifications for 5.1mm Split Point Double Ended Stub Drill
  • Product Type
    Stub Drill
  • Material
    High-Speed Steel (HSS)
  • Size
    5.1mm
  • Point Type
    Split Point

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome